Motion
8237TNTG86
Flat Cam Follower - Nice® Series, 47 mm Roller Dia, 14 mm Roller Width, 0.7500 in Stud Dia, Sealed, Bearing Steel Material
Mi Item #06760912
MFR #8237TNTG86
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - Nice® Series, 47 mm Roller Dia, 14 mm Roller Width, 0.7500 in Stud Dia, Sealed, Bearing Steel Material
Mi Item #06760912
MFR #8237TNTG86

Mfr description
8237TNTG86 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    3.1300 in
  • Roller Diameter  
    47 mm
  • Roller Width  
    14 mm
  • Stud Diameter  
    0.7500 in
  • Thread Length
    0.8750 in
  • Thread Size
    3/4-16
  • Weight
    0.67 lbs

Details

  • Application
    Hay baler
  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Steel
  • Head Type
    Hex Head
  • Lubrication Type
    None
  • Manufacturer Upc Number
    637400968601
  • Product Type
    Crowned & Flat Cam Followers
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Series
    Nice®
  • Stud Type
    Standard
  • UPC_NO
    637400968601
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)