Motion
7484VBF00
RBC Nice Ball Bearings - Special Thrust Bearings
Mi Item #06760914
MFR #7484VBF00
Price$30.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Nice Ball Bearings - Special Thrust Bearings
Mi Item #06760914
MFR #7484VBF00

Mfr description
7484VBF00 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.93/each

Specifications

Dimensions

  • Bore Diameter  
    1.3500 in
  • Fillet Radius
    0.120 in
  • Outside Diameter  
    2.1900 in
  • Outside Diameter Design
    Straight
  • Overall Width  
    0.6250 in
  • Precision Rating
    Not Rated
  • Weight
    0.352 lbs

Details

  • Application
    Hay Baler
  • Bearing Material
    Hardened Steel
  • Cage Material
    No Cage
  • Closure Type
    Banded
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637400419394
  • Product Type
    Ball Thrust Bearings
  • Separable Or Banded
    Banded
  • Series
    Nice®
  • Thrust Bearing Type
    Ball Thrust Bearing
  • UPC_NO
    637400419394
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)