Motion
8435VBF00
Nice® Unground Combination Radial & Thrust Bearing - Straight Bore, 0.3720 in ID, 1.0470 in OD, 0.3850 in Width, Open, Without Snap Ring
MI ITEM #06760915
MFR #8435VBF00
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nice® Unground Combination Radial & Thrust Bearing - Straight Bore, 0.3720 in ID, 1.0470 in OD, 0.3850 in Width, Open, Without Snap Ring
MI ITEM #06760915
MFR #8435VBF00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.3720 in
  • Clearance
    C0
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    0.39 in
  • Outside Diameter  
    1.0470 in
  • Outside Diameter Design
    Flat
  • Overall Width  
    0.3850 in
  • Precision Rating
    Not Rated
  • Weight
    0.076 lbs

Details

  • Application
    Mechanical Door Closers
  • Bearing Material
    Hardened Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    None
  • Closure Type
    Open
  • Description
    8435VBF00 BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    The 8435VBF00 is a 0.372 in bore unground combination radial & thrust bearing with 1.047 in OD, 0.385 in width, straight design, open type.
  • Manufacturer Catalog Number
    8435VBF00
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637400452537
  • Max Rpm
    1000 rpm
  • Outside Ring Shape
    Flat
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    Nice®
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Combination Radial & Thrust Bearing
  • UPC_NO
    637400452537

Overview

Mfr description
8435VBF00 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought