Motion
8469VTE00
Flat Cam Follower - 47 mm Roller Dia, 14 mm Roller Width, 0.7500 in Stud Dia
MI ITEM #06760916
MFR #8469VTE00
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 47 mm Roller Dia, 14 mm Roller Width, 0.7500 in Stud Dia
MI ITEM #06760916
MFR #8469VTE00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
8469VTE00 BRG
  • Ball bearing cam follower
  • 1/2”-20 UNF 2A Threads Internal 3/8” hex slot
  • Crowned OD to accommodate in stud
  • misalignment 3/4”-16 UNF 2A Threads

Specifications

  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Manufacturer Upc Number
    637400452551
  • UPC_NO
    637400452551
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text