Motion
619VBF18
RBC NICE Ball Bearings - 600 Series® Unground Thrust Bearings
MI ITEM #06760917
MFR #619VBF18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC NICE Ball Bearings - 600 Series® Unground Thrust Bearings
MI ITEM #06760917
MFR #619VBF18

Mfr description
619VBF18 BRG
  • These bearings are shipped oiled with a rust preventative
  • Soft steel band offers ease of installation
  • Full complement of balls for increased capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.4600 in
  • Outside Diameter  
    2.4700 in
  • Outside Diameter Design
    Flat
  • Overall Width  
    0.6250 in
  • Precision Rating
    Unground
  • Weight
    0.43 lbs

Details

  • Application
    Textile Machinery, Agrucultural Machinery, pulleys, idlers, Material Handling Equipment
  • Bearing Material
    Case Hardened Carbon Steel
  • Bore Type
    Round
  • Cage Material
    None
  • Closure Type
    Banded
  • Manufacturer Upc Number
    637400412449
  • Max Rpm
    1000 rpm
  • Operating Temperature Range
    Maximum 300 °F
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    1794 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Separable Or Banded
    Banded
  • Series
    Nice®
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    637400412449

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)