Motion
ER20SFR
Ball Insert Bearing - Straight Bore, 1-1/4 in Bore Diam., 2.8400 in OD, 1.6875 in Width, Medium Duty, Set Screw Locking
MI ITEM #06760918
MFR #ER20SFR
Price$125.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 1-1/4 in Bore Diam., 2.8400 in OD, 1.6875 in Width, Medium Duty, Set Screw Locking
MI ITEM #06760918
MFR #ER20SFR

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$125.39/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Fillet Radius
    0.040 in
  • Inner Ring Width  
    1.6875 in
  • Outer Ring Width  
    0.9375 in
  • Outside Diameter  
    2.8400 in
  • Overall Width
    1.6875 in
  • Precision Rating
    Not rated
  • Weight
    0.93 lbs

Details

  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Type
    Cylindrical
  • Cage Material
    Nylon
  • Closure Type
    Sealed
  • Duty Type
    Medium Duty
  • Finish Coating
    Black Oxide Coated
  • Internal Clearance
    C0
  • Locking Device
    Set Screw
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637400400439
  • Max Operating Temperature
    300 °F
  • Max Rpm
    5000 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    3450 lbf
  • Radial Static Load Capacity
    5755 lbf
  • Series
    Nice®
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    637400400439

Overview

Mfr description
ER20SFR BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought