Motion
ER31SFR
Ball Insert Bearing - Straight Bore, 1-15/16 in Bore Diam., 3.5400 in OD, 2.0313 in Width, Medium Duty, Set Screw Locking
MI ITEM #06760920
MFR #ER31SFR
Price$170.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 1-15/16 in Bore Diam., 3.5400 in OD, 2.0313 in Width, Medium Duty, Set Screw Locking
MI ITEM #06760920
MFR #ER31SFR

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$170.58/each

Specifications

Dimensions

  • Bore Diameter  
    1-15/16 in
  • Fillet Radius
    0.062 in
  • Inner Ring Width  
    2.0313 in
  • Outer Ring Width  
    1.1250 in
  • Outside Diameter  
    3.5400 in
  • Overall Width
    2.0313 in
  • Precision Rating
    Not rated
  • Weight
    2.43 lbs

Details

  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Type
    Cylindrical
  • Cage Material
    Nylon
  • Closure Type
    Sealed
  • Duty Type
    Medium Duty
  • Finish Coating
    Black Oxide Coated
  • Internal Clearance
    C0
  • Locking Device
    Set Screw
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637400465483
  • Max Operating Temperature
    300 °F
  • Max Rpm
    5000 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    5250 lbf
  • Radial Static Load Capacity
    7900 lbf
  • Series
    Nice®
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    637400465483

Overview

Mfr description
ER31SFR BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought