Motion
T7479416
Mast Guide and Carriage Rollers
Mi Item #06760921
MFR #T7479416
Price$971.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mast Guide and Carriage Rollers
Mi Item #06760921
MFR #T7479416

Mfr description
T7479416 MAST GUIDE & CHAIN SHEAVE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$971.44/each

Specifications

Dimensions

  • Bore Diameter  
    1.7700 in
  • Inner Ring Width  
    0.748 in
  • Outer Ring Width  
    1.1210 in
  • Outside Diameter  
    3.9900 in
  • Overall Width
    1.1210 in
  • Precision Rating
    Not Rated
  • Roller Width
    1.1210 in
  • Weight
    2.522 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Sealed
  • Manufacturer Upc Number
    637400989002
  • Number Of Rows
    1
  • Outside Ring Shape
    Rounded
  • Product Type
    Mast Guide Bearings
  • Product Types
    Mast Guide Roller Bearing
  • Type Of Bearing
    Carriage Roller
  • UPC_NO
    637400989002
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)