Specifications
Dimensions
- Bore Diameter0.9800 in
- Flange Outside Diameter3.8850 in
- Inner Ring Width1 in
- Outer Ring Width1.2080 in
- Outside Diameter3.3900 in
- Overall Width1.2080 in
- Precision RatingNot Rated
- Roller Width1.2080 in
Details
- Bearing MaterialSteel
- Closure TypeOpen
- Manufacturer Upc Number637400013172
- Number Of Rows1
- Outside Ring ShapeDouble Flanged
- Product TypeMast Guide Bearings
- Product TypesChain Sheave
- Radial Dynamic Load Capacity12800 lbf
- Radial Static Load Capacity14000 lbf
- Type Of BearingChain Sheave
- UPC_NO637400013172
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)