Motion
T75849
Mast Guide and Carriage Rollers
MI ITEM #06760927
MFR #T75849
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mast Guide and Carriage Rollers
MI ITEM #06760927
MFR #T75849

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T75849 MAST GUIDE & CHAIN SHEAVE BRG

Specifications

  • Product Types
    Mast Guide Roller Bearing
  • Type Of Bearing
    Carriage Roller
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    1.3750 in
  • Inner Ring Width
  • Outer Ring Width
  • Number Of Rows
    1
  • Closure Type
    Sealed
  • Precision Rating
    Not Rated
  • Roller Width
    1.3750 in
  • Bearing Material
    Steel
  • Outside Ring Shape
    Rounded
  • Manufacturer Upc Number
    637400293956
  • UPC_NO
    637400293956
  • Weight
    2.522 lbs
  • Product Type
    Mast Guide Bearings
  • Radial Dynamic Load Capacity
    26300 lbf
  • Radial Static Load Capacity
    34300 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text