Motion
V75431
RBC Mast Guide & Chain Sheave Bearing
MI ITEM #06760932
MFR #V75431
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Mast Guide & Chain Sheave Bearing
MI ITEM #06760932
MFR #V75431

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.1600 in
  • Flange Outside Diameter
    3.5551 in
  • Inner Ring Width  
    0.748 in
  • Outer Ring Width  
    1.4291 in
  • Outside Diameter  
    3.1600 in
  • Overall Width
    1.4291 in
  • Precision Rating
    Not Rated
  • Roller Width
    1.4291 in

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Manufacturer Upc Number
    637400031893
  • Number Of Rows
    1
  • Outside Ring Shape
    Double Flanged
  • Product Type
    Mast Guide Bearings
  • Product Types
    Chain Sheave
  • Radial Dynamic Load Capacity
    11900 lbf
  • Radial Static Load Capacity
    12300 lbf
  • Type Of Bearing
    Chain Sheave
  • UPC_NO
    637400031893

Overview

Mfr description
V75431 MAST GUIDE & CHAIN SHEAVE BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought