Motion
V75605
RBC Mast Guide & Chain Sheave Bearing
MI ITEM #06760933
MFR #V75605
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Mast Guide & Chain Sheave Bearing
MI ITEM #06760933
MFR #V75605

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
V75605 MAST GUIDE & CHAIN SHEAVE BRG

Specifications

  • Product Types
    Chain Sheave
  • Type Of Bearing
    Chain Sheave
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    1.5201 in
  • Inner Ring Width
  • Outer Ring Width
  • Flange Outside Diameter
    3.3961 in
  • Number Of Rows
    1
  • Closure Type
    Open
  • Precision Rating
    Not Rated
  • Roller Width
    1.5201 in
  • Bearing Material
    Steel
  • Outside Ring Shape
    Double Flanged
  • Manufacturer Upc Number
    637400152550
  • UPC_NO
    637400152550
  • Weight
    2.6 lbs
  • Product Type
    Mast Guide Bearings
  • Radial Dynamic Load Capacity
    13200 lbf
  • Radial Static Load Capacity
    26400 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text