Motion
V80027
RBC Mast Guide & Chain Sheave Bearing
Mi Item #06760935
MFR #V80027
Price$628.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Mast Guide & Chain Sheave Bearing
Mi Item #06760935
MFR #V80027

Mfr description
V80027 MAST GUIDE & CHAIN SHEAVE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$628.98/each

Specifications

Dimensions

  • Bore Diameter  
    1.5700 in
  • Flange Outside Diameter
    4.7240 in
  • Inner Ring Width  
    0.906 in
  • Outer Ring Width  
    1.2990 in
  • Outside Diameter  
    4.2500 in
  • Overall Width
    1.2990 in
  • Precision Rating
    ABEC 1
  • Roller Width
    1.3000 in
  • Weight
    2.6 lbs

Details

  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Open
  • Manufacturer Upc Number
    637400056094
  • Number Of Rows
    1
  • Outside Ring Shape
    Double Flanged
  • Product Type
    Mast Guide Bearings
  • Product Types
    Chain Sheave
  • Radial Dynamic Load Capacity
    9149.73 lbf
  • Radial Static Load Capacity
    66000 lbf
  • Type Of Bearing
    Chain Sheave
  • UPC_NO
    637400056094
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)