Motion
CRBC 10
Crowned Cam Follower-Hex Head - CRBC Series, 10.0000 in Roller Dia, 5.2500 in Roller Width, 4.2500 in Stud Dia, Sealed, Bearing Steel Material
MI ITEM #06760945
MFR #CRBC 10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower-Hex Head - CRBC Series, 10.0000 in Roller Dia, 5.2500 in Roller Width, 4.2500 in Stud Dia, Sealed, Bearing Steel Material
MI ITEM #06760945
MFR #CRBC 10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CRBC10 CROWN CAM FOLLOWER

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Stud Diameter
  • Stud Type
    Plain
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Hex Size
    1-1/4 in
  • Thread Size
    3-1/2-4
  • Radial Dynamic Load Capacity
    272000 lbf
  • Radial Static Load Capacity
    441000 lbf
  • Max Rpm
    900 rpm
  • Series
    CRBC
  • Lubrication Holes
    No Holes
  • Manufacturer Upc Number
    637400205102
  • UPC_NO
    637400205102
  • Weight
    137 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text