Motion
CRBY10
Crowned Yoke Roller - 10.0000 in Roller Diameter, 4.2500 in Bore, 5.2500 in Roller Width, Sealed, Chrome Steel Material
MI ITEM #06760947
MFR #CRBY10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 10.0000 in Roller Diameter, 4.2500 in Bore, 5.2500 in Roller Width, Sealed, Chrome Steel Material
MI ITEM #06760947
MFR #CRBY10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CRBY10 YOKE ROLLER

Specifications

  • Roller Shape
    Crowned
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Cylindrical Rollers
  • Number Of Rows
    2
  • Overall Width
    5.5000 in
  • Closure Type
    Sealed
  • Operating Temperature Range
    0 TO 250 °F
  • Radial Dynamic Load Capacity
    272000 lbf
  • Radial Static Load Capacity
    441000 lbf
  • Roller Material
    Chrome Steel
  • Max Rpm
    900 rpm
  • Lubrication Hole Location
    None
  • Finish Coating
    Black Oxide
  • Standards Met
    ANSI/ABMA Standard 11
  • Series
    CRBY
  • Manufacturer Upc Number
    637400205140
  • UPC_NO
    637400205140
  • Weight
    88 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text