Motion
0382514
Fibriloid® Airframe Spherical Plain Bearing - 0.8750 in Bore, 1.5625 in OD, 0.8750 in Inner Ring Width, Open
Mi Item #06760965
MFR #0382514
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fibriloid® Airframe Spherical Plain Bearing - 0.8750 in Bore, 1.5625 in OD, 0.8750 in Inner Ring Width, Open
Mi Item #06760965
MFR #0382514

Mfr description
0382514 SPHERICAL BRG
  • The outer ring is swaged over the ball to provide maximum race to ball conformity
  • Grooved outer race for staking the bearing in the housing
  • Swaged self-lubricating bearing allow for misalignment and high load carrying capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Inner Ring Width  
    0.8750 in
  • Maximum PV Value
    50000
  • Misalignment Angle  
    8 º
  • Outer Ring Width
    0.7030 in
  • Outside Diameter  
    1.5625 in
  • Overall Width
    0.8750 in
  • Weight
    0.27 lbs

Details

  • Application
    Clevis Applications, Pivot Points
  • Bearing Material
    Stainless Steel
  • Bore Type
    Round
  • Closure Type
    Open
  • Housing Material
    CRES 17-4PH, AMS 5643, HRC 28 min.
  • Liner Material
    PTFE
  • Lubrication Type
    Self Lubricating
  • Manufacturer Upc Number
    637400089078
  • Operating Temperature Range
    -65 to 325 ºF
  • Outer Ring Material
    CRES 17-4PH;AMS 5643;HRC 28 min.
  • Product Type
    Spherical Plain Bearings
  • Race Material
    PTFE
  • Radial Dynamic Load Capacity
    30250 lbf
  • Radial Static Load Capacity
    62200 lbf
  • Series
    RBC
  • Standards Met
    SAE-AS81820, MS14101, MS14135
  • Type Of Bearing
    Spherical
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)