Motion
MKP6FS428
RBC® Airframe Control Ball Bearing - 0.3750 in ID, 1.4375 in OD, 0.6250 in Width, Double Sealed, No Cage
MI ITEM #06761013
MFR #MKP6FS428
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC® Airframe Control Ball Bearing - 0.3750 in ID, 1.4375 in OD, 0.6250 in Width, Double Sealed, No Cage
MI ITEM #06761013
MFR #MKP6FS428

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MKP6FS428 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Outside Ring Shape
    Straight
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Max Rpm
    500 rpm
  • Cage Material
    No Cage
  • Number Of Rows
    1
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Standards Met
    SAE-AS27640
  • Bearing Material
    52100 Bearing Quality Steel
  • Precision Rating
    Not Rated
  • Application
    Airframe Control
  • Finish Coating
    Cadmium
  • Outer Ring Width
    0.4690 in
  • Inner Ring Width
    0.6200 in
  • Series
    RBC®
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637400553401
  • UPC_NO
    637400553401
  • Radial Dynamic Load Capacity
    7910 lbf
  • Weight
    0.15 lbs
  • Radial Static Load Capacity
    7910 lbf
  • Type Of Bearing
    Ball Bearing
  • Product Type
    Airframe Control Bearings
  • Additional Details
    MKP6FS428 - RBC Airframe Bearing - MKP Series - 0.375" Bore, 1.4375" OD, 0.62" Width

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text