Motion
BB4477
RBC Airframe Bearing - Specials
Mi Item #06761025
MFR #BB4477
Price$206.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Airframe Bearing - Specials
Mi Item #06761025
MFR #BB4477

Mfr description
BB4477 BRG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$206.95/each

Specifications

Dimensions

  • Bore Diameter  
    0.1600 in
  • Inner Ring Width
    0.2500 in
  • Outer Ring Width
    0.2500 in
  • Outside Diameter  
    0.4100 in
  • Overall Width  
    0.2600 in
  • Precision Rating
    Not Rated
  • Weight
    0.01 lbs

Details

  • Additional Details
    BB4477 - RBC Airframe Bearing - Specials - 0.1565" Bore, 0.406" OD, 0.26" Width
  • Application
    Airframe Control
  • Bearing Material
    52100 Bearing Quality Steel
  • Cage Material
    No Cage
  • Closure Type
    Open
  • Finish Coating
    Steel
  • Manufacturer Upc Number
    637400562007
  • Number Of Rows
    1
  • Product Type
    Airframe Control Bearings
  • Series
    RBC®
  • Type
    Airframe Control
  • UPC_NO
    637400562007
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)