Motion
CFML10YN
RBC Spherco Rod End Bearing - Standard Series CFM, Male, 2 Piece - Metal to Metal
MI ITEM #06761042
MFR #CFML10YN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Spherco Rod End Bearing - Standard Series CFM, Male, 2 Piece - Metal to Metal
MI ITEM #06761042
MFR #CFML10YN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CFML10YN ROD END

Specifications

  • Bore Diameter
  • Shank Thread Size
    .6250-18
  • Thread Direction
    Left Hand
  • Grade
    Commercial Extra Capacity
  • Thread Type
    UNF-3A
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    14 mm
  • Ball Material
    52100 Alloy Steel
  • Race Material
    Steel
  • Radial Static Load Capacity
    10000 lbf
  • Max Operating Temperature
    250 °F
  • Operating Temperature Range
    Max 250 °F
  • Head Diameter
    1.5000 in
  • Head Width
    0.562 in
  • Ball Diameter
    1.125 in
  • Overall Height
    3.3750 in
  • Series
    Spherco®
  • Manufacturer Upc Number
    637400191863
  • UPC_NO
    637400191863
  • Weight
    0.4 lbs
  • Product Type
    Spherical Rod Ends

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought