Motion
CFFL12Y
RBC Spherco Rod End Bearing - Standard Series CFF, Female, 2 Piece - Metal to Metal
MI ITEM #06761052
MFR #CFFL12Y
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Spherco Rod End Bearing - Standard Series CFF, Female, 2 Piece - Metal to Metal
MI ITEM #06761052
MFR #CFFL12Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CFFL12Y ROD END

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    .7500-16
  • Thread Direction
    Left Hand
  • Grade
    Commercial
  • Thread Type
    UNF-3B
  • Lubrication Type
    Non-Lubricated
  • Housing Material
    Carbon Steel
  • Ball Material
    52100 Alloy Steel
  • Race Material
    Steel
  • Radial Static Load Capacity
    14000 lbf
  • Max Operating Temperature
    250 °F
  • Operating Temperature Range
    Max 250 °F
  • Head Diameter
    1.7500 in
  • Head Width
    0.687 in
  • Ball Diameter
    1.312 in
  • Overall Height
    3.7500 in
  • Series
    Spherco®
  • Manufacturer Upc Number
    637400191634
  • UPC_NO
    637400191634
  • Weight
    0.64 lbs
  • Product Type
    Spherical Rod Ends

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought