Motion
66253043749

NORTON ABRASIVES
66253043749

Tool & Cutter Grinding Wheel - Grade: Coarse, Grit Number: 46, Wheel Diameter: 8 in, Maximum RPM: 3105 rpm
Mi Item #06761276
MFR #66253043749
Price$102.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253043749

Tool & Cutter Grinding Wheel - Grade: Coarse, Grit Number: 46, Wheel Diameter: 8 in, Maximum RPM: 3105 rpm
Mi Item #06761276
MFR #66253043749

Mfr description
66253043749 8" X 1/2" X 1-1/4" TYPE 1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$102.24/each

Specifications

Dimensions

  • Arbor Hole Size
    1-1/4 in
  • Arbor Size
    1-1/4 in
  • Center Hole Diameter
    1-1/4 in
  • Disc Diameter
    8 in
  • Face Rim Width
    3/4 in
  • Hole Size
    1-1/4 in
  • Overall Diameter
    8 in
  • Overall Thickness
    1/2 in
  • Wheel Diameter
    8 in
  • Wheel Thickness
    1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Additional Details
    Ideal For Grinding Many Kinds Deg F Tool Steels, Including Heat-Sensitive Steels, At Light To Moderate Feed Rates. This 38A Ao Type 01 Wheel Is Made With Friable Aluminum Oxide That Provides Burn-Free, Cool Cutting. Offering Consistently Excellent Dimensional Accuracy And Balance, The Wheel Is Made With A Vitrified Bond That Works With Cnc Cutting Tool Machines Along With Cylindrical And Surface Grinders. You Can Also Use This Versatile Wheel On Soft Carbon Steels And Super Alloys
  • Application
    Stock Removal, Surface Grinding, Tool And Cutter Grinding, Tool Sharpening, Truing And Dressing
  • Bond Type
    Vitrified
  • For Use With
    Cnc Cutting Tool Machine, Cylindrical Grinder, Surface Grinder, Id Grinder
  • Form Type
    Type 01
  • Grade
    Coarse
  • Grit Grade
    Coarse
  • Grit Number
    46
  • Material
    Aluminum Oxide
  • Max Rpm
    3105 rpm
  • Specification
    38A46-IVBE
  • Tool Comp
    CNC Cutting Tool Machine, Cylindrical Grinder, Surface Grinder, Id Grinder
  • Wheel Hardness
    I
  • Wheel Type
    Type 01
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)