Motion
6504-20-16
6504-20-16 ADAPTER STRAIGHT MJ-FJS
MI ITEM #06761416
MFR #6504-20-16
Price$57.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6504-20-16 ADAPTER STRAIGHT MJ-FJS
MI ITEM #06761416
MFR #6504-20-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$57.75/each

Specifications

Dimensions

  • End 1 Size
    1 in, 1-1/4 in
  • End 2 Size
    1 in, 1-1/4 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female JIC Swivel, Male JIC
  • End 1 Thread
    1-5/16-12 UN, 1-5/8-12 UN
  • End 2 Style
    Female JIC Swivel, Male JIC
  • End 2 Thread
    1-5/16-12 UN, 1-5/8-12 UN
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6504

Overview

Mfr description
6504-20-16 ADAPTER STRAIGHT MJ-FJS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text