Motion
1X3FT 4169A COOL 135 SOFTWALL

GATES RUBBER CO
1X3FT 4169A COOL 135 SOFTWALL

4169A Industrial Hose - 1 in Inner Diameter, 9.3 Working Pressure, Coolant Hose Type, Nitrile - Type C Tube Material, Chloroprene - Type A Cover Material, 3 ft Length
MI ITEM #06761722
MFR #1X3FT 4169A COOL 135 SOFTWALL
Price$24.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1X3FT 4169A COOL 135 SOFTWALL

4169A Industrial Hose - 1 in Inner Diameter, 9.3 Working Pressure, Coolant Hose Type, Nitrile - Type C Tube Material, Chloroprene - Type A Cover Material, 3 ft Length
MI ITEM #06761722
MFR #1X3FT 4169A COOL 135 SOFTWALL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$24.34/each

Specifications

Dimensions

  • Length
    3 ft
  • Minimum Bend Radius
    12.0 in
  • Nominal Hose Inner Diameter  
    1 in
  • Nominal Hose Outer Diameter  
    1.39 in

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Black
  • Cover Color
    Black
  • Cover Material
    Chloroprene - Type A
  • Description
    RECOMMENDED FOR: Engine coolant hose such as radiator and heater hoses or connectors, particularly for oily conditions.
  • Harmonization Code
    4009.31.0000
  • Hose Covering Material
    Neoprene (Type A)
  • Hose Reinforcement Type
    Two Plies of Synthetic Fabric
  • Hose Type
    Coolant Hose
  • Inner Tube Material
    Nitrile (Type C)
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F
  • Operating Temperature Range
    -40 to 212 °F
  • Reinforcement Material
    Multi-ply, synthetic textile
  • Standards Met
    SAE 20R1 Class B/C
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    072053396577
  • Working Pressure
    9.3

Overview

Mfr description
1 4169A COOLANT 135 SOFTWALL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought