Motion
61463644224

NORTON ABRASIVES
61463644224

NorZon Plus Portable Snagging Wheel - Maximum RPM: 24190 RPM, Package Qty: 10
MI ITEM #06762109
MFR #61463644224
List Price$41.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463644224

NorZon Plus Portable Snagging Wheel - Maximum RPM: 24190 RPM, Package Qty: 10
MI ITEM #06762109
MFR #61463644224

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$41.36/each for your price

Overview

Mfr description
61463644224 1.5X2.5X5/8-11 NORZON TY18
  • Premium zirconia alumina grain
  • 10X life, 50% faster grinding versus aluminum oxide products
  • Best choice for heavy-duty stock removal on high horsepower grinders
  • Best performance on a variety of materials including gray and ductile iron, stainless steels and alloys
  • For your most demanding applications

Specifications

  • Wheel Type
    Type 18
  • Center Hole Diameter
  • Material
    Zirconia Alumina
  • Max Rpm
    24190 rpm
  • UPC_NO
    61463644224
  • Package Quantity
    10
  • Long Description
    The 61463644224 is a Type 18 Portable Snagging Wheel featuring a 5/8 in-11 center hole, suitable for grinding applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought