Motion
61463644234

NORTON ABRASIVES
61463644234

NorZon Plus Portable Snagging Wheel - Maximum RPM: 18145 RPM, Package Qty: 10
MI ITEM #06762111
MFR #61463644234
Price$44.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463644234

NorZon Plus Portable Snagging Wheel - Maximum RPM: 18145 RPM, Package Qty: 10
MI ITEM #06762111
MFR #61463644234

Mfr description
61463644234 2X3X5/8-11 NORZON TY18 SQ
  • Premium zirconia alumina grain
  • 10X life, 50% faster grinding versus aluminum oxide products
  • Best choice for heavy-duty stock removal on high horsepower grinders
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.54/each

Specifications

Dimensions

  • Center Hole Diameter  
    5/8 in-11
  • Wheel Diameter  
    2.0000 in
  • Wheel Thickness  
    3.0000 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Grade
    Coarse
  • Long Description
    The 61463644234 is a Type 18 Portable Snagging Wheel made with Zirconia Alumina abrasive featuring a 2.0000 in wheel diameter, 3.0000 in wheel thickness, 5/8 in-11 center hole, and Coarse grade, suitable for heavy material removal.
  • Material
    Zirconia Alumina
  • Max Rpm
    18145 rpm
  • Package Quantity
    10
  • UPC_NO
    61463644234
  • Wheel Type
    Type 18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)