Motion
66253146917

NORTON ABRASIVES
66253146917

BlueFire Portable Snagging Wheel - Grade: Extra Coarse Grit, Wheel Diameter: 4 in, Maximum RPM: 9070 RPM, Package Qty: 10
Mi Item #06762371
MFR #66253146917
Price$72.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253146917

BlueFire Portable Snagging Wheel - Grade: Extra Coarse Grit, Wheel Diameter: 4 in, Maximum RPM: 9070 RPM, Package Qty: 10
Mi Item #06762371
MFR #66253146917

Mfr description
66253146917 4/3X2X5/8-11 4NZ16-Q SNAG
  • New, more friable zirconia alumina grain and durable resin bond system enable grain to stay sharper, longer
  • Higher metal removal rates on medium- and high-pressure applications than older zirconia grain; up to 129% increase in G-Ratio
  • 41% decrease in grind time; extended cutting capacity equals less downtime and higher productivity; less operator time to remove more material
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$72.27/each

Specifications

Dimensions

  • Center Hole Diameter  
    5/8 in
  • Wheel Diameter  
    4 in
  • Wheel Thickness  
    2 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Grade
    Extra Coarse Grit
  • Long Description
    The 66253146917 is a Type 11 Portable Snagging Wheel made with Zirconia Alumina abrasive featuring a 4 in wheel diameter, 2 in wheel thickness, 5/8 in center hole diameter, and Extra Coarse grit, suitable for aggressive grinding.
  • Material
    Zirconia Alumina
  • Max Rpm
    9070 rpm
  • Package Quantity
    10
  • UPC_NO
    66253146917
  • Wheel Type
    Type 11
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)