Motion
66253146920

NORTON ABRASIVES
66253146920

BlueFire Portable Snagging Wheel - Grade: Extra Coarse Grit, Wheel Diameter: 5 in, Maximum RPM: 7260 RPM, Package Qty: 5
MI ITEM #06762372
MFR #66253146920
Your Price$78.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253146920

BlueFire Portable Snagging Wheel - Grade: Extra Coarse Grit, Wheel Diameter: 5 in, Maximum RPM: 7260 RPM, Package Qty: 5
MI ITEM #06762372
MFR #66253146920

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$78.41/each(List $88.98)

Overview

Mfr description
66253146920 5/3-13/16X2X5/8-11
  • New, more friable zirconia alumina grain and durable resin bond system enable grain to stay sharper, longer
  • Higher metal removal rates on medium- and high-pressure applications than older zirconia grain; up to 129% increase in G-Ratio
  • 41% decrease in grind time; extended cutting capacity equals less downtime and higher productivity; less operator time to remove more material
  • Strong operator preference as less pressure and exertion needed
  • The choice for tough metal removal jobs

Specifications

  • Abrasive Material
    Zirconia Alumina
  • Wheel Type
    Type 11
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Zirconia Alumina
  • Grade
    Extra Coarse Grit
  • Max Rpm
    7260 rpm
  • UPC_NO
    66253146920
  • Package Quantity
    5
  • Long Description
    The 66253146920 is a Type 11 Portable Snagging Wheel made with Zirconia Alumina abrasive featuring a 5 in wheel diameter, 2 in wheel thickness, 5/8 in center hole diameter, and Extra Coarse grit, suitable for heavy-duty applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought