Motion
66253149572

NORTON ABRASIVES
66253149572

Cylindrical Wheels - 10 in Wheel Dia., 1/4 in Wheel Thickness, 3 in Center Hole, 80 Grit
Mi Item #06762373
MFR #66253149572
Price$136.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253149572

Cylindrical Wheels - 10 in Wheel Dia., 1/4 in Wheel Thickness, 3 in Center Hole, 80 Grit
Mi Item #06762373
MFR #66253149572

Mfr description
66253149572 10X1/4X3 38A80KVBE NORTON
  • The most friable aluminum oxide abrasive for cool and burn free cutting toolroom applications with light to moderate feed rates
  • The most versatile vitrified bond, especially recommended for toolroom, cylindrical, and surface grinding hard and very heat sensitive high speed tool steels; cool fast cutting
  • Consistent quality for excellent balance and dimensional accuracy time after time
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$136.63/each

Specifications

Dimensions

  • Center Hole Diameter
    3 in
  • Wheel Diameter
    10 in
  • Wheel Thickness
    1/4 in

Details

  • Bond Type
    Vitrified
  • Grade
    Medium Grit
  • Grit Number
    80
  • Material
    Aluminum Oxide
  • Max Rpm
    2485 rpm
  • Package Quantity
    1
  • Wheel Type
    Type 01
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)