Motion
66253160163

NORTON ABRASIVES
66253160163

Cylindrical Wheels - 10 in Wheel Dia., 3/4 in Wheel Thickness, 3 in Center Hole, 60 Grit
MI ITEM #06762376
MFR #66253160163
List Price$188.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253160163

Cylindrical Wheels - 10 in Wheel Dia., 3/4 in Wheel Thickness, 3 in Center Hole, 60 Grit
MI ITEM #06762376
MFR #66253160163

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$188.27/each for your price

Overview

Mfr description
66253160163 10X3/4X3 38A60IVBE NORTON
  • The most friable aluminum oxide abrasive for cool and burn free cutting toolroom applications with light to moderate feed rates
  • The most versatile vitrified bond, especially recommended for toolroom, cylindrical, and surface grinding hard and very heat sensitive high speed tool steels; cool fast cutting
  • Consistent quality for excellent balance and dimensional accuracy time after time
  • Versatile; good choice for light grinding a broad variety of tool steels
  • Made in USA in ISO certified facility

Specifications

  • Wheel Diameter
    10 in
  • Wheel Thickness
    3/4 in
  • Center Hole Diameter
    3 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 01
  • Grit Number
    60
  • Grade
    Medium Grit
  • Bond Type
    Vitrified
  • Max Rpm
    2485 rpm
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text