1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NORTON ABRASIVES
66253160401
Cylindrical Wheels - 10 in Wheel Dia., 1 in Wheel Thickness, 3 in Center Hole, 46 Grit
MI ITEM #
06762378
MFR #
66253160401
Price
$389.67
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Grinding Abrasives
Cylindrical Grinding Wheels
NORTON ABRASIVES 66253160401
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTON ABRASIVES
66253160401
Cylindrical Wheels - 10 in Wheel Dia., 1 in Wheel Thickness, 3 in Center Hole, 46 Grit
MI ITEM #
06762378
MFR #
66253160401
Mfr description
66253160401 10X1X3 5SG46-JVS NORTON T1
Exceptionally high-performing seeded gel ceramic alumina and friable aluminum oxide abrasive blend for fast stock removal, cool, superior cutting; 3X - 5X more life than aluminum oxide wheels; 2X stock removal rate vs. conventional abrasives
High performance bond for versatility (for grinding high sped tool steels, hardened and soft steels, and aerospace alloys) and exceptional form holding
Self-sharpening abrasive minimizes burn and dressing, to maximize sharp edge on tools and dies for longer life in production
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$389
.67
/each
Add to Cart
Specifications
Dimensions
Center Hole Diameter
3 in
Wheel Diameter
10 in
Wheel Thickness
1 in
Details
Bond Type
Vitrified
Grade
Coarse Grit
Grit Number
46
Material
Ceramic Alumina
Max Rpm
2485 rpm
Package Quantity
1
Wheel Type
Type 01
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items