Motion
66253160402

NORTON ABRASIVES
66253160402

Cylindrical Wheels - 10 in Wheel Dia., 1 in Wheel Thickness, 3 in Center Hole, 46 Grit
Mi Item #06762379
MFR #66253160402
Price$573.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253160402

Cylindrical Wheels - 10 in Wheel Dia., 1 in Wheel Thickness, 3 in Center Hole, 46 Grit
Mi Item #06762379
MFR #66253160402

Mfr description
66253160402 10X1X3 5SG46-KVS N NORTON
  • Exceptionally high-performing seeded gel ceramic alumina and friable aluminum oxide abrasive blend for fast stock removal, cool, superior cutting; 3X - 5X more life than aluminum oxide wheels; 2X stock removal rate vs. conventional abrasives
  • High performance bond for versatility (for grinding high sped tool steels, hardened and soft steels, and aerospace alloys) and exceptional form holding
  • Self-sharpening abrasive minimizes burn and dressing, to maximize sharp edge on tools and dies for longer life in production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$573.23/each

Specifications

Dimensions

  • Center Hole Diameter
    3 in
  • Wheel Diameter
    10 in
  • Wheel Thickness
    1 in

Details

  • Bond Type
    Vitrified
  • Grade
    Coarse Grit
  • Grit Number
    46
  • Material
    Ceramic Alumina
  • Max Rpm
    2485 rpm
  • Package Quantity
    1
  • Wheel Type
    Type 01
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)