1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NORTON ABRASIVES
66253160889
Cylindrical Wheels - 10 in Wheel Dia., 1 in Wheel Thickness, 3 in Center Hole, 46 Grit
MI ITEM #
06762385
MFR #
66253160889
Price
$170.59
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Grinding Abrasives
Cylindrical Grinding Wheels
NORTON ABRASIVES 66253160889
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTON ABRASIVES
66253160889
Cylindrical Wheels - 10 in Wheel Dia., 1 in Wheel Thickness, 3 in Center Hole, 46 Grit
MI ITEM #
06762385
MFR #
66253160889
Mfr description
66253160889 10X1X3 38A46IVBE NORTON
The most friable aluminum oxide abrasive for cool and burn free cutting toolroom applications with light to moderate feed rates
The most versatile vitrified bond, especially recommended for toolroom, cylindrical, and surface grinding hard and very heat sensitive high speed tool steels; cool fast cutting
Consistent quality for excellent balance and dimensional accuracy time after time
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$170
.59
/each
Add to Cart
Specifications
Dimensions
Center Hole Diameter
3 in
Wheel Diameter
10 in
Wheel Thickness
1 in
Details
Bond Type
Vitrified
Grade
Coarse Grit
Grit Number
46
Material
Aluminum Oxide
Max Rpm
2485 rpm
Package Quantity
1
Wheel Type
Type 01
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items