Motion
66253198589

NORTON ABRASIVES
66253198589

BlueFire Portable Snagging Wheel - Grade: Extra Coarse Grit, Wheel Diameter: 6 in, Maximum RPM: 8000 RPM, Package Qty: 5
Mi Item #06762389
MFR #66253198589
Price$69.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253198589

BlueFire Portable Snagging Wheel - Grade: Extra Coarse Grit, Wheel Diameter: 6 in, Maximum RPM: 8000 RPM, Package Qty: 5
Mi Item #06762389
MFR #66253198589

Mfr description
66253198589 6X1X5/8 4NZ14-RS TY1 NORTON
  • New, more friable zirconia alumina grain and durable resin bond system enable grain to stay sharper, longer
  • Higher metal removal rates on medium- and high-pressure applications than older zirconia grain; up to 129% increase in G-Ratio
  • 41% decrease in grind time; extended cutting capacity equals less downtime and higher productivity; less operator time to remove more material
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.72/each

Specifications

Dimensions

  • Center Hole Diameter  
    5/8 in
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    1 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Grade
    Extra Coarse Grit
  • Long Description
    The 66253198589 is a Type 01 Portable Snagging Wheel made with Zirconia Alumina abrasive featuring a 6 in wheel diameter, 1 in wheel thickness, 5/8 in center hole diameter, and Extra Coarse grit, suitable for grinding operations.
  • Material
    Zirconia Alumina
  • Max Rpm
    8000 rpm
  • Package Quantity
    5
  • UPC_NO
    66253198589
  • Wheel Type
    Type 01
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)