Motion
66253207703

NORTON ABRASIVES
66253207703

Cylindrical Wheels - 12 in Wheel Dia., 1 in Wheel Thickness, 3 in Center Hole, 46 Grit
MI ITEM #06762392
MFR #66253207703
Price$556.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253207703

Cylindrical Wheels - 12 in Wheel Dia., 1 in Wheel Thickness, 3 in Center Hole, 46 Grit
MI ITEM #06762392
MFR #66253207703

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$556.16/each

Specifications

Dimensions

  • Center Hole Diameter
    3 in
  • Wheel Diameter
    12 in
  • Wheel Thickness
    1 in

Details

  • Bond Type
    Vitrified
  • Grade
    Coarse Grit
  • Grit Number
    46
  • Material
    Aluminum Oxide
  • Max Rpm
    2070 rpm
  • Package Quantity
    1
  • Wheel Type
    Type 01

Overview

Mfr description
66253207703 12 X 1 X 3 T1 46-HVTRP
  • Advanced proprietary abrasive grain for 2X more life than standard AO grains, increased productivity, draws less power, free cutting, less burn
  • VTRP is a porous vitrified bond, especially recommended for toolroom and surface grinding on medium to wide areas of contact
  • Increased efficiency when grinding a wide range of materials from high sped tool steels to soft steels and aerospace alloys on narrow and medium areas of contact
  • Work well at moderate to heavy feed rates
  • Made in USA in ISO certified facility

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought