Motion
66253220891

NORTON ABRASIVES
66253220891

Cylindrical Wheels - 12 in Wheel Dia., 1 in Wheel Thickness, 3 in Center Hole, 60 Grit
Mi Item #06762394
MFR #66253220891
Price$443.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253220891

Cylindrical Wheels - 12 in Wheel Dia., 1 in Wheel Thickness, 3 in Center Hole, 60 Grit
Mi Item #06762394
MFR #66253220891

Mfr description
66253220891 12X1X3 48A60-HVP2 NORTON
  • Strong, versatile aluminum oxide abrasive that works well on a variety of tool steels at moderate to heavy feed rates
  • Controlled porosity bond for increased chip clearance and maximum coolant flow; reduced loading; extremely cool cutting wet or dry in heat sensitive applications
  • Durable bond post for maximum grain retention and form holding, less dressing; longer wheel life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$443.80/each

Specifications

Dimensions

  • Center Hole Diameter
    3 in
  • Wheel Diameter
    12 in
  • Wheel Thickness
    1 in

Details

  • Bond Type
    Vitrified
  • Grade
    Medium Grit
  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Max Rpm
    2710 rpm
  • Package Quantity
    1
  • Wheel Type
    Type 01
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)