Motion
66253262054

NORTON ABRASIVES
66253262054

Cylindrical Wheels - 12 in Wheel Dia., 1 in Wheel Thickness, 3 in Center Hole, 46 Grit
Mi Item #06762468
MFR #66253262054
Price$556.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253262054

Cylindrical Wheels - 12 in Wheel Dia., 1 in Wheel Thickness, 3 in Center Hole, 46 Grit
Mi Item #06762468
MFR #66253262054

Mfr description
66253262054 12 X 1 X 3 T1 46-IVTR
  • Advanced proprietary abrasive grain for 2X more life than standard AO grains, increased productivity, draws less power, free cutting, less burn
  • VTR bond system is designed for better part tolerance and form holding on toolroom, cylindrical, and surface grinding applications
  • Increased efficiency when grinding a wide range of materials from high sped tool steels to soft steels and aerospace alloys on narrow and medium areas of contact
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$556.16/each

Specifications

Dimensions

  • Center Hole Diameter
    3 in
  • Wheel Diameter
    12 in
  • Wheel Thickness
    1 in

Details

  • Bond Type
    Vitrified
  • Grade
    Coarse Grit
  • Grit Number
    46
  • Material
    Aluminum Oxide
  • Max Rpm
    2070 rpm
  • Package Quantity
    1
  • Wheel Type
    Type 01
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)