1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NORTON ABRASIVES
66253262077
Cylindrical Wheels - 12 in Wheel Dia., 1 in Wheel Thickness, 5 in Center Hole, 46 Grit
MI ITEM #
06762469
MFR #
66253262077
Price
$556.16
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Grinding Abrasives
Cylindrical Grinding Wheels
NORTON ABRASIVES 66253262077
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTON ABRASIVES
66253262077
Cylindrical Wheels - 12 in Wheel Dia., 1 in Wheel Thickness, 5 in Center Hole, 46 Grit
MI ITEM #
06762469
MFR #
66253262077
Mfr description
66253262077 12 X 1 X 5 T1 46-IVTR
Advanced proprietary abrasive grain for 2X more life than standard AO grains, increased productivity, draws less power, free cutting, less burn
VTR bond system is designed for better part tolerance and form holding on toolroom, cylindrical, and surface grinding applications
Increased efficiency when grinding a wide range of materials from high sped tool steels to soft steels and aerospace alloys on narrow and medium areas of contact
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$556
.16
/each
Add to Cart
Specifications
Dimensions
Center Hole Diameter
5 in
Wheel Diameter
12 in
Wheel Thickness
1 in
Details
Bond Type
Vitrified
Grade
Coarse Grit
Grit Number
46
Material
Aluminum Oxide
Max Rpm
2070 rpm
Package Quantity
1
Wheel Type
Type 01
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items