Motion
66253262078

NORTON ABRASIVES
66253262078

Cylindrical Wheels - 12 in Wheel Dia., 1 in Wheel Thickness, 3 in Center Hole, 60 Grit
Mi Item #06762470
MFR #66253262078
Price$556.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253262078

Cylindrical Wheels - 12 in Wheel Dia., 1 in Wheel Thickness, 3 in Center Hole, 60 Grit
Mi Item #06762470
MFR #66253262078

Mfr description
66253262078 12 X 1 X 3 T1 60-IVTR
  • Advanced proprietary abrasive grain for 2X more life than standard AO grains, increased productivity, draws less power, free cutting, less burn
  • VTR bond system is designed for better part tolerance and form holding on toolroom, cylindrical, and surface grinding applications
  • Increased efficiency when grinding a wide range of materials from high sped tool steels to soft steels and aerospace alloys on narrow and medium areas of contact
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$556.16/each

Specifications

Dimensions

  • Center Hole Diameter
    3 in
  • Wheel Diameter
    12 in
  • Wheel Thickness
    1 in

Details

  • Bond Type
    Vitrified
  • Grade
    Medium Grit
  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Max Rpm
    2070 rpm
  • Package Quantity
    1
  • Wheel Type
    Type 01
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)