Motion
66253262110

NORTON ABRASIVES
66253262110

Cylindrical Wheels - 12 in Wheel Dia., 1/2 in Wheel Thickness, 3 in Center Hole, 80 Grit
MI ITEM #06762471
MFR #66253262110
List Price$331.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253262110

Cylindrical Wheels - 12 in Wheel Dia., 1/2 in Wheel Thickness, 3 in Center Hole, 80 Grit
MI ITEM #06762471
MFR #66253262110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$331.94/each for your price

Overview

Mfr description
66253262110 12X1/2X3 32A80KVBE NORTON
  • Exceedingly strong, sharp monocrystalline aluminum oxide grain, often used in precision production medium to heavy stock removal applications
  • The most versatile vitrified bond, especially recommended for toolroom, cylindrical, and surface grinding
  • Grinds with an exceptional cool, fast cutting action, requires minimum dressing
  • Particularly suited for grinding all kinds of tool steels, including tough vanadium alloy steels, with moderate to heavy feed rates
  • Outstanding form holding

Specifications

  • Wheel Diameter
    12 in
  • Wheel Thickness
    1/2 in
  • Center Hole Diameter
    3 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 01
  • Grit Number
    80
  • Grade
    Medium Grit
  • Bond Type
    Vitrified
  • Max Rpm
    2070 rpm
  • Package Quantity
    2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text