Motion
66253262273

NORTON ABRASIVES
66253262273

Cylindrical Wheels - 12 in Wheel Dia., 3/4 in Wheel Thickness, 3 in Center Hole, 60 Grit
MI ITEM #06762474
MFR #66253262273
List Price$395.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253262273

Cylindrical Wheels - 12 in Wheel Dia., 3/4 in Wheel Thickness, 3 in Center Hole, 60 Grit
MI ITEM #06762474
MFR #66253262273

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$395.06/each for your price

Overview

Mfr description
66253262273 12X3/4X3 32A60KVBE NORTON
  • Exceedingly strong, sharp monocrystalline aluminum oxide grain, often used in precision production medium to heavy stock removal applications
  • The most versatile vitrified bond, especially recommended for toolroom, cylindrical, and surface grinding
  • Grinds with an exceptional cool, fast cutting action, requires minimum dressing
  • Particularly suited for grinding all kinds of tool steels, including tough vanadium alloy steels, with moderate to heavy feed rates
  • Outstanding form holding

Specifications

  • Wheel Diameter
    12 in
  • Wheel Thickness
    3/4 in
  • Center Hole Diameter
    3 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 01
  • Grit Number
    60
  • Grade
    Medium Grit
  • Bond Type
    Vitrified
  • Max Rpm
    2070 rpm
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought