Motion
66253262985

NORTON ABRASIVES
66253262985

Cylindrical Wheels - 12 in Wheel Dia., 1 in Wheel Thickness, 3 in Center Hole, 60 Grit
MI ITEM #06762498
MFR #66253262985
Your Price$577.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253262985

Cylindrical Wheels - 12 in Wheel Dia., 1 in Wheel Thickness, 3 in Center Hole, 60 Grit
MI ITEM #06762498
MFR #66253262985

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$577.81/each(List $664.48)

Overview

Mfr description
66253262985 12X1X3 39C60-IVK NORTON TY1
  • Sharp high-purity green silicon carbide abrasive for non steel applications
  • Superior vitrified bond specially engineered to maximize the life of silicon carbide abrasives
  • Use to grind carbide cutting tools, titanium, metal matrix composites ,and plasma sprayed materials
  • Many popular sizes and shapes in stock now
  • Made in USA in ISO certified facility

Specifications

  • Wheel Diameter
    12 in
  • Wheel Thickness
    1 in
  • Center Hole Diameter
    3 in
  • Material
    Silicon Carbide
  • Wheel Type
    Type 01
  • Grit Number
    60
  • Grade
    Medium Grit
  • Bond Type
    Vitrified
  • Max Rpm
    2070 rpm
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought