Motion
66253343872

NORTON ABRASIVES
66253343872

BlueFire Portable Snagging Wheel - Grade: Extra Coarse Grit, Wheel Diameter: 3 in, Maximum RPM: 20370 RPM, Package Qty: 50
Mi Item #06762521
MFR #66253343872
Price$13.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253343872

BlueFire Portable Snagging Wheel - Grade: Extra Coarse Grit, Wheel Diameter: 3 in, Maximum RPM: 20370 RPM, Package Qty: 50
Mi Item #06762521
MFR #66253343872

Mfr description
66253343872 3X1/4X3/8 BLUEFIRE SNAGGING
  • Advanced friable zirconia alumina grain delivers higher metal removal rates than standard zirconia alumina blends for up to 41% decrease in grind time
  • Improved resin bond technology enables grain to stay sharper for longer wheel life on high- and medium-pressure applications
  • Durable resin bond technology requires less pressure and exertion needed by operator
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.65/each

Specifications

Dimensions

  • Center Hole Diameter  
    3/8 in
  • Wheel Diameter  
    3 in
  • Wheel Thickness  
    1/4 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Grade
    Extra Coarse Grit
  • Long Description
    The 66253343872 is a Type 01 Portable Snagging Wheel made with Zirconia Alumina abrasive featuring a 3 in wheel diameter, 1/4 in wheel thickness, 3/8 in center hole diameter, and Extra Coarse grit, suitable for aggressive grinding.
  • Material
    Zirconia Alumina
  • Max Rpm
    20370 rpm
  • Package Quantity
    50
  • UPC_NO
    66253343872
  • Wheel Type
    Type 01
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)