Motion
66253344098

NORTON ABRASIVES
66253344098

BlueFire Portable Snagging Wheel - Grade: Extra Coarse Grit, Wheel Diameter: 4 in, Maximum RPM: 15280 RPM, Package Qty: 10
MI ITEM #06762522
MFR #66253344098
Price$20.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253344098

BlueFire Portable Snagging Wheel - Grade: Extra Coarse Grit, Wheel Diameter: 4 in, Maximum RPM: 15280 RPM, Package Qty: 10
MI ITEM #06762522
MFR #66253344098

Mfr description
66253344098 4X1/4X3/8 BLUEFIRE SNAGGING
  • Advanced friable zirconia alumina grain delivers higher metal removal rates than standard zirconia alumina blends for up to 41% decrease in grind time
  • Improved resin bond technology enables grain to stay sharper for longer wheel life on high- and medium-pressure applications
  • Durable resin bond technology requires less pressure and exertion needed by operator
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.38/each

Specifications

Dimensions

  • Center Hole Diameter  
    3/8 in
  • Wheel Diameter  
    4 in
  • Wheel Thickness  
    1/4 in

Details

  • Grade
    Extra Coarse Grit
  • Long Description
    The 66253344098 is a Type 01 Portable Snagging Wheel featuring a 4 in wheel diameter, 1/4 in wheel thickness, 3/8 in center hole diameter, and Extra Coarse grit, suitable for heavy material removal.
  • Material
    Zirconia Alumina
  • Max Rpm
    15280 rpm
  • Package Quantity
    10
  • UPC_NO
    66253344098
  • Wheel Type
    Type 01

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)