Motion
66253344383

NORTON ABRASIVES
66253344383

BlueFire Portable Snagging Wheel - Maximum RPM: 13195 RPM, Package Qty: 10
Mi Item #06762524
MFR #66253344383
Price$66.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253344383

BlueFire Portable Snagging Wheel - Maximum RPM: 13195 RPM, Package Qty: 10
Mi Item #06762524
MFR #66253344383

Mfr description
66253344383 2.75X3.5X5/8-11 AZ16-R
  • More friable zirconia alumina abrasive grain promotes higher metal removal rates, faster, freer-cutting than standard zirconia alumina blends, with up to 5X the life of aluminum oxide products
  • Durable resin bond technologies provide better grinding action
  • Higher metal removal rates on medium- and high-pressure applications than older zirconia grain; up to 129% increase in G-Ratio
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$66.99/each

Specifications

Dimensions

  • Center Hole Diameter  
    5/8 in-11
  • Wheel Diameter  
    2.7500 in
  • Wheel Thickness  
    3.5000 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Grade
    Coarse
  • Long Description
    The 66253344383 is a Type 16 Portable Snagging Wheel made with Zirconia Alumina abrasive featuring a 2.7500 in wheel diameter, 3.5000 in wheel thickness, 5/8 in-11 center hole, and Coarse grade, suitable for heavy-duty grinding.
  • Material
    Zirconia Alumina
  • Max Rpm
    13195 rpm
  • Package Quantity
    10
  • UPC_NO
    66253344383
  • Wheel Type
    Type 16
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)