Motion
66253344386

NORTON ABRASIVES
66253344386

BlueFire Portable Snagging Wheel - Maximum RPM: 24190 RPM, Package Qty: 10
Mi Item #06762527
MFR #66253344386
Price$35.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253344386

BlueFire Portable Snagging Wheel - Maximum RPM: 24190 RPM, Package Qty: 10
Mi Item #06762527
MFR #66253344386

Mfr description
66253344386 1.5X3X5/8-11 AZ20-R
  • More friable zirconia alumina abrasive grain promotes higher metal removal rates, faster, freer-cutting than standard zirconia alumina blends, with up to 5X the life of aluminum oxide products
  • Durable resin bond technologies provide better grinding action
  • Higher metal removal rates on medium- and high-pressure applications than older zirconia grain; up to 129% increase in G-Ratio
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.35/each

Specifications

Dimensions

  • Center Hole Diameter  
    5/8 in-11

Details

  • Long Description
    The 66253344386 is a Type 18 Portable Snagging Wheel featuring a 5/8 in-11 center hole, suitable for grinding applications.
  • Material
    Zirconia Alumina
  • Max Rpm
    24190 rpm
  • Package Quantity
    10
  • UPC_NO
    66253344386
  • Wheel Type
    Type 18
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)