1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NORTON ABRASIVES
66253363871
Cylindrical Wheels - 14 in Wheel Dia., 1 in Wheel Thickness, 5 in Center Hole, 60 Grit
MI ITEM #
06762529
MFR #
66253363871
Price
$1,203.16
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Grinding Abrasives
Cylindrical Grinding Wheels
NORTON ABRASIVES 66253363871
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTON ABRASIVES
66253363871
Cylindrical Wheels - 14 in Wheel Dia., 1 in Wheel Thickness, 5 in Center Hole, 60 Grit
MI ITEM #
06762529
MFR #
66253363871
Mfr description
66253363871 14X1X5" 5SG60IVSP T1 NORTON
Exceptionally high-performing seeded gel ceramic alumina and friable aluminum oxide abrasive blend for fast stock removal, cool, superior cutting; 3X - 5X more life than aluminum oxide wheels; 2X stock removal rate vs. conventional abrasives
Proven porous vitrified bond, especially recommended for toolroom and surface grinding on medium to wide areas of contact and heat sensitive materials
Self-sharpening abrasive minimizes burn and dressing, to maximize sharp edge on tools and dies for longer life in production
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$1,203
.16
/each
Add to Cart
Specifications
Dimensions
Center Hole Diameter
5 in
Wheel Diameter
14 in
Wheel Thickness
1 in
Details
Bond Type
Vitrified
Grade
Medium Grit
Grit Number
60
Material
Ceramic Alumina
Max Rpm
1800 rpm
Package Quantity
1
Wheel Type
Type 01
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items