Motion
66253363913

NORTON ABRASIVES
66253363913

Cylindrical Wheels - 14 in Wheel Dia., 1 in Wheel Thickness, 5 in Center Hole, 46 Grit
MI ITEM #06762530
MFR #66253363913
Price$652.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253363913

Cylindrical Wheels - 14 in Wheel Dia., 1 in Wheel Thickness, 5 in Center Hole, 46 Grit
MI ITEM #06762530
MFR #66253363913

Mfr description
66253363913 14X1X5 32A46HVBE NORTON A/O
  • Exceedingly strong, sharp monocrystalline aluminum oxide grain, often used in precision production medium to heavy stock removal applications
  • The most versatile vitrified bond, especially recommended for toolroom, cylindrical, and surface grinding
  • Grinds with an exceptional cool, fast cutting action, requires minimum dressing
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$652.06/each

Specifications

Dimensions

  • Center Hole Diameter
    5 in
  • Wheel Diameter
    14 in
  • Wheel Thickness
    1 in

Details

  • Bond Type
    Vitrified
  • Grade
    Coarse Grit
  • Grit Number
    46
  • Material
    Aluminum Oxide
  • Max Rpm
    1800 rpm
  • Package Quantity
    1
  • Wheel Type
    Type 01

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)