Motion
66253363919

NORTON ABRASIVES
66253363919

Norton Cylindrical Wheel - Grade: J, Grit Number: 46, Wheel Diameter: 14 in, Maximum RPM: 1800 rpm
Mi Item #06762531
MFR #66253363919
Price$652.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253363919

Norton Cylindrical Wheel - Grade: J, Grit Number: 46, Wheel Diameter: 14 in, Maximum RPM: 1800 rpm
Mi Item #06762531
MFR #66253363919

Mfr description
66253363919 14X1X5 32A46JVBE NORTON
  • Type 01 straight wheels with exceedingly strong, sharp monocrystalline aluminum oxide grain, ideal for precision production medium to heavy stock removal applications
  • The most versatile vitrified bond, especially recommended for CNC cutting tool machines, and cylindrical and surface grinding
  • Grinds with an exceptional cool, fast cutting action, requires minimum dressing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$652.06/each

Specifications

Dimensions

  • Arbor Hole Size
    5 in
  • Arbor Size
    5 in
  • Center Hole Diameter
    5 in
  • Disc Diameter
    14 in
  • Hole Size
    5 in
  • Overall Diameter
    14 in
  • Overall Thickness
    1 in
  • Weight
    10.4 lb
  • Wheel Diameter
    14 in
  • Wheel Thickness
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Additional Details
    Take on medium to heavy stock removal applications with the 32A AO Type 01 toolroom wheel, which features an monocrystalline aluminum oxide grain for exceptional strength and sharpness. This wheel requires minimal dressing and provides cool, fast cutting action when paired with a CNC cutting tool machine, cylindrical grinder or surface grinder. A vitrified bond is ideal for use with a variety of tool steels at moderate to heavy feed rates, including vanadium alloy steels.
  • Application
    Stock Removal,Surface Grinding,Tool and Cutter Grinding,Tool Sharpening,Truing & Dressing
  • Bond Type
    Vitrified
  • Color
    Purple
  • Color Finish
    Purple
  • Description Keyword
    Wheel, Vitrified Wheel, Grinding Wheel, Toolroom Wheel, Abrasive Wheel
  • Grade
    J
  • Grit Grade
    J
  • Grit Number
    46
  • Harmonization Code
    6804.22
  • Manufacturer Stock Number
    66253363919
  • Manufacturer Upc Number
    662533639197
  • Material
    Aluminum Oxide
  • Max Rpm
    1800 rpm
  • Maximum Speed
    1800 rpm
  • Mineral Type
    Aluminum Oxide
  • Package Quantity
    1
  • Specification
    32A46-JVBE
  • UPC_NO
    66253363919
  • Wheel Color
    Purple
  • Wheel Type
    Type 01
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)