Motion
66253364243

NORTON ABRASIVES
66253364243

Cylindrical Wheels - 14 in Wheel Dia., 1-1/2 in Wheel Thickness, 5 in Center Hole, 46 Grit
Mi Item #06762550
MFR #66253364243
Price$919.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253364243

Cylindrical Wheels - 14 in Wheel Dia., 1-1/2 in Wheel Thickness, 5 in Center Hole, 46 Grit
Mi Item #06762550
MFR #66253364243

Mfr description
66253364243 14X1-1/2X5 32A46HVBEP
  • Exceedingly strong, sharp monocrystalline aluminum oxide grain, often used in precision production medium to heavy stock removal applications
  • VBEP is a porous vitrified bond, especially recommended for toolroom and surface grinding on medium to wide areas of contact
  • This porous bond increases chip clearance and maximizes coolant flow, reduces loading and is cool cutting in heat-sensitive applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$919.86/each

Specifications

Dimensions

  • Center Hole Diameter
    5 in
  • Wheel Diameter
    14 in
  • Wheel Thickness
    1-1/2 in

Details

  • Bond Type
    Vitrified
  • Grade
    Coarse Grit
  • Grit Number
    46
  • Material
    Aluminum Oxide
  • Max Rpm
    1800 rpm
  • Package Quantity
    1
  • Wheel Type
    Type 01
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)