Motion
66253464837

NORTON ABRASIVES
66253464837

Cylindrical Wheel - 16 in Wheel Dia., 1 in Wheel Thickness, 5 in Center Hole, 60 Grit
Mi Item #06762560
MFR #66253464837
Price$1,017.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253464837

Cylindrical Wheel - 16 in Wheel Dia., 1 in Wheel Thickness, 5 in Center Hole, 60 Grit
Mi Item #06762560
MFR #66253464837

Mfr description
66253464837 16X1X5 32A60-K5VBE NORTON
  • Sharp monocrystalline 32A aluminum oxide purple grain is the industry's most versatile abrasive
  • The most versatile vitrified bond, especially recommended for toolroom, cylindrical, and surface grinding
  • Grinds with an exceptional cool, fast cutting action, requires minimum dressing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,017.10/each

Specifications

Dimensions

  • Center Hole Diameter
    5 in
  • Wheel Diameter
    16 in
  • Wheel Thickness
    1 in

Details

  • Bond Type
    Vitrified
  • Grade
    Medium Grit
  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Max Rpm
    2030 rpm
  • Package Quantity
    1
  • Wheel Type
    Type 01
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)